Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Universal protector GPN 900 A

PLG-GPN900-A22,5-NATURE

Art.-no. 0598900225

EAN 4054458536617

Individual price display after login
Universal protector GPN 900 A

Art.-no. 0598900225

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Closure for external protection

Versatile:


Cylindrical seal – universal application as plug or cap.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter (A)

25 mm

Nominal diameter (B)

22.500 mm

Insertion depth (H)

12 mm

Internal diameter (D)

19.7 mm

Interior height (G)

12.5 mm

Overall height (M)

14 mm

Other standard

GPN 900

Material

LDPE - Low density polyethylene

Colour

Natural

Min./max. temperature resistance

-40 to 60 °C

Max. short-term temperature resistance

80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information