Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Universal snips

Universal shears
UNISHRS-L280MM

Art.-no. 0714031028

EAN 4038898273547

Individual price display after login
Universal snips

Art.-no. 0714031028

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Universal straight-cutting leverage snips

Extra long, laterally stepped blades


Suitable for continuous, long, straight cuts.



Stainless steel cutting head


Extremely wear resistant with a long service life



Robust, maintenance-free, bright nickel-plated steel handle


Corrosion-free, long service life



Angled cutting head


Manually guided right across the material, no risk of injury

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sheet metal, wire mesh, plastic grids, elastic and textile floor coverings, cardboard, leather, insulating material, fleece

Design

Left-hand cutting

Max. cutting capacity in stainless steel

0.8 mm

Length (L)

280 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information