Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Universal socket for size 13 to 32

Universal socket
SKTWRNCH-MULTI-1/2IN-GRIPPER-(WS13-32MM)

Art.-no. 0714131907

EAN 4024835806947

Individual price display after login
Universal socket for size 13 to 32

Art.-no. 0714131907

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For loosening and tightening screws and nuts

Universal application as socket wrench insert size 13 to 32 (3/8 in)



Replaces hexagon keys, hexagon wrench heads and open-end spanners.



Enormous time and space savings.


Holds square and hexagon heads, TX profiles, wing nuts, hook bolts and eyelet screws securely with 54 spring-loaded special pins.

Notice

This universal tool may only be subjected to the maximum torque. The tool is not a replacement for a professional socket wrench.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Internal square

Suitable for width across flats

13-32 mm

Length (L1)

87 mm

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information