Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Universal switch cabinet key, 10-in-1

Universal switch cabinet key 10in1
SWTCHCABKEY-UNIKEY-PH2-SLT7MM

Art.-no. 071516 14

EAN 4053479217406

Individual price display after login
Universal switch cabinet key, 10-in-1

Art.-no. 071516 14

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

10 profiles. 2 cross-wrenches. 1 key for all common locking systems.
  • 8-way version: two socket wrenches, connected with magnets to save space

  • Reversible bit: Slot 1.0 x 7 mm and cross recess PH 2

  • Wrench and reversible bit connected with robust stainless steel wire cable

  • High-quality surface coating

  • Lightweight die-cast zinc design
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Multifunctional wrench for operating locks in:


  • Building technology: Heating, plumbing, air-conditioning and ventilation systems, electrical engineering

  • Gas supplies, water supplies and barrier systems
Instructions

The eight-way switch cabinet key consists of two intersections connected together with a magnet. When split, they remain connected with a sturdy stainless steel wire cable, so they cannot be lost. The two sides of the universal wrench have different, high-quality coated surfaces (matt and shiny).

Material

Die-cast zinc

Length

95 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information