Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Universal window sealing tape Euraseal U-200

WNDWSEALTPE-U200-SA-GREY-W140MM-L50M

Art.-no. 0875592140

EAN 4056807852966

Individual price display after login
Universal window sealing tape Euraseal U-200

Art.-no. 0875592140

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Self-adhesive. Window sealing tape with a special, actively drying membrane for sealing joints inside and out.

The variable SD value of the membrane ensures exceptionally good drying of the joint, scientifically confirmed by the German Building Physics Institute Fraunhofer


  • Reduces the risk of damage to the building from moisture and mould in the structure

  • Increases the performance of the insulation material


Very wide range of applications


  • The tape can be used for internal and external sealing.

  • Reduced storage requirements due to decreased variety of parts


It can be used for installation in accordance with the quality requirements of the RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Association for Quality Assurance of Windows and Doors).


Thanks to its variable Sd value, the seal fulfils the principle of "better sealing from the inside than from the outside".



Ease of plastering on the rough fleece-covered side



Reliable installation, even on slightly uneven surfaces with Flexband Adhesive/Plus

Notice

Maintain a length allowance of 2-5 mm at corners, depending on the width of the joint. A loop must be created to allow movement. The perimeter insulation of the elements at ground level should be carried out with an external EPDM sealing tape and adhesive for EPDM sealing tapes (item no. 0893700150).



Euraseal U-200 universal window sealing tape with bonding:


  • Internal: Universal window sealing tape Euraseal U-200/Exterior: VKP Plus

  • Internal: Neutral silicone, e.g. Perfect/exterior: Universal window sealing tape Euraseal U-200

Perimeter sealing systems in accordance with the QM360 certification programme: 2014, reg. no. 188 7050098

The above application instructions are recommendations based on the tests performed and our experience. Please perform your own tests before using the product. Due to the wide variety of applications and storage methods and conditions of use, we cannot accept liability for the results of use for a specific application. Our customer service department makes technical information or advice available free of charge; however, these services are provided without liability unless the information is provided under a concluded contract or the consultant is acting for a specific purpose. We guarantee the consistent quality of our products. We reserve the right to make technical changes and to upgrade our products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sealing of window joints and connections on metal facades and conservatories

Instructions

Pre-cleaning


Roughly clean surfaces of debris.



Window mounting:


Stick the sealing tape with the adhesive side to the side of the frame and press firmly with a roller. Fit the window and fill the gaps with PURLOGIC foam.



Mounting to the wall:


Stick the butyl strip to the wall and press firmly with a roller.

Colour

Anthracite

Backing material

Polypropylene fleece

Material of membrane

Polyethylene copolymer

Width

140 mm

Thickness

0.35 mm

Length of roll

50 m

Min./max. processing temperature

5 to 45 °C

Min./max. temperature resistance

-40 to 80 °C

Min. resistance against driving rain (pressure)/conditions

600 Pa / in accordance with DIN EN 1027

Building material class/conditions

B2 - Normally inflammable / in accordance with DIN 4102, according to test certificate P-NDS04-779

Ultraviolet resistance

3 months, outdoor weathering

Air layer thickness equivalent to water-vapour diffusion/conditions

0.5 m / at 90% humidity

Shelf life from production/conditions

12 Month / at 20°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Primer spray

SPRPRIM-(BUTYL-BITU)-TRANSP-500ML

Spray adhesion promoter for applying butyl and bitumen tapes on porous and absorbent surfaces.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Press-on roller

WLPAPPRESROLL-F.CONTACT-BONDING

For pressing on large areas of material bonded with contact adhesive
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information