Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Urban START UP Würth 2024 socks

Sock Urban Start Up in pack of 3
SOCKS 3PCK URBAN STARTUP WUE DGREY 43-46
MODYF

Art.-no. M451290007
EAN 4255663204289

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Soft and comfortable viscose trainer socks in a pack of three
  • Soft and comfortable urban trainer socks made of viscose in a pack of three

  • With logo lettering and screw pattern

  • Viscose is made from bamboo
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Dark grey

Size

43-46

Material

80% viscose, 17% polyamide, 3% elastane

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean

Number of socks

3 Pair

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information