Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

V-groove cutter for wood

V-groove cutter for wood
CTR-SL-V-TC-S8-14X50MM

Art.-no. 0612041140

EAN 4047376488649

Individual price display after login
V-groove cutter for wood

Art.-no. 0612041140

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For V-grooves for internal profiling, lettering in soft and light wood, compact and hard wood and sheet materials

High stability and concentricity, precise contours and a long service life


Made from premium steel and wear-resistant carbide



Safe and flawless working


Due to high-strength brazing of the carbide cutting edges



Secure storage of the milling cutters


Due to the supplied reusable packaging

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for hand routers

Material to be processed

Softwood, Hardwood, MDF, HDF, Chipboard (raw), Veneered chipboard, Coated chipboard, Plywood, Multiplex board

Diameter (D)

14 mm

Effective length (NL)

7 mm

Shank diameter (d)

8 mm

Length (L)

50 mm

Number of cutting edges

2 PCS

Suitable for machine type

Hand router

Material of cutting edge

Carbide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information