Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

VARIFIX strut channel 41/128

DBPRFL-C-41/128-TH2,5-HODIST-D17-3M

Art.-no. 0862001330

EAN 4056807238920

Individual price display after login
VARIFIX strut channel 41/128

Art.-no. 0862001330

Individual price display after login
Quantity
PU
x 6 m

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

C-profile with various mounting options and extensive system components
  • No offset hole pattern, no rust-prone welds thanks to special geometry with clinch connection

  • Thanks to the punched toothing, the material stays in position better and can withstand stronger forces without slipping

  • End caps sold separately for neat appearance without sharp corners

  • Rails can be easily aligned using to scale marks on side

  • Suitable sound insulation elements for every rail size

  • Withstands high loads due to optimal profile cross-sections and continuous weld seam

  • Additional mounting options for spur lines by inserting a 41/22- or 41/41-C profile, for double profiles with through hole
Notice
  • Not suitable for outdoor use! For outdoor installation, use either our stainless steel or hot-dip galvanized range (hdg)

  • Calculations including structural analysis and anchor layout are carried out using the Varifix software

  • Our "Cradle to Cradle Certified" products conserve resources and are low in harmful substances. The standard assesses the safety, recycling capability and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.

Fire protection:


Advisory report from MFPA Leipzig No. GS 3.2/15-129-2

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (B)

41 mm

Height (H)

128 mm

Material thickness (t)

2.5 mm

Width of mouth (BÖ)

22 mm

Elongated hole length (LL1)

84 mm

Elongated hole width (LB1)

18.5 mm

Rebate height (HF)

7.5 mm

Hole distance (LA1)

100 mm

Distance (A)

50 mm

Rail length (L)

3 m

Included in delivery

2 pcs. with length 3 m

Surface

Sendzimir galvanized

Weight per meter

6010 g

Fire protection certified

Yes

Material

Structural steel, S320GD, EN 10326

Round hole diameter

17 mm

Design

With teeth

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
VARIFIX® profile foot 41/128 for double profiles

PRFLFT-PRFL41/128-210X210X8

x 1 pcs
VARIFIX Systemfix 41 channel nut for assembly connection of all Varifix mounting rails in the 41 range

QCKFXNG-SYSTEMFIX-PRFL41-M10

The Systemfix 41 is available in M6 (not pre-assembled), M8, M10 and M12 sizes
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information