VDE adjustable wrench
VDE single open-end wrench 1C insulation adj.
OPNENDWRNCH-VDE-ADJ-260MM
Art.-no. 0715002710
EAN 4065746401814
Register now and access more than 125,000 products
Suitable for work on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC), observing all prescribed safety precautions
Datasheets(X)
![]() | |
Surface | VDE insulated |
Min./max. width across flats (A) | 0-32 mm |
External dimension of wrench head (B) | 71 mm |
Length (L1) | 260 mm |
Handle length (L2) | 157 mm |
Material | Chrome-vanadium steel |
Standards | EN 60900 |
