Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

VDE multi-purpose installation pliers

VDE multifunctional installation pliers
INSTLPLRS-VDE-MULTIFUNCT-200MM

Art.-no. 071401 511

EAN 4058794038897

Individual price display after login
VDE multi-purpose installation pliers

Art.-no. 071401 511

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Multi-purpose pliers for electrical installation

6 functions in one set of pliers


  • Gripping flat and round material

  • Bending

  • Deburring

  • Cable cutting

  • Stripping

  • Crimping of wire end ferrules


Properties


  • Cable cutters with precision cutting edges (induction hardened)

  • Clear-cut outside edge on the jaw for working on flush-mounted junction boxes and deburring feed-through holes

  • Ergonomic, non-slip 2-component comfort handle with wide VDE collar for safe working

  • Stripping holes for wires 0.75–1.5 mm² and 2.5 mm²

  • Crimp die for wire-end ferrules 0.5–2.5 mm²

  • Cutting capacity of Cu and Al cables up to 5 x 2.5 mm²/Ø 15 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions.

Length

200 mm

Min./max. wire cross section

0.5-15 mm²

Material

Chrome-vanadium steel

Surface

Chromed high-gloss satin finish

Material of handle

2-component plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information