VKP TRIO 750 sealing tape
SEALTPE-VKP-TRIO750-58/15-30MM-4,5M
Register now and access more than 125,000 products
- High-density foam for a reliable seal
- Vapour pressure gradient from inside to outside
- Excellent sound insulation values
- Very high adhesive strength
- Time-saving application
- Emissions-tested, no chemical reaction at the construction site
- Free from PFAS
Take into account structural movement and temporary elongations of the existing joints when determining the appropriate tape size. The expansion speed of VKP® Trio 750 depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location. Use VKP® Plus for joints between solid components. We recommend using flexible tape or EPDM outdoor sealing tape for the bottom joint. Perform adequate tests when applying paints and sealants. Does not react with commercially available plastering mortar. Secure the window using spaced installation. Façade joints subject to high loads must be sealed using VKP® Plus. For the differential pressure measurement, the joint must be completely filled and the tape must have been allowed to expand evenly for at least 4 weeks prior to the test.
EMICODE EC1 PLUS: Very low emissions - The EMICODE classification system certifies the environmental and health compatibility of construction products. Products with the lowest emissions have the EC1 PLUS mark.
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of possible applications and different storage and use conditions, we do not assume any liability for a specific application result. We do not assume any liability for any technical information or advice provided by our free customer service, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We are committed to maintaining the quality of our products and reserve the right to make technical changes and further developments to our products.
Datasheets(X)
Sealing of window joints and door joints, connection joints of conservatories to the main building and other construction connections.
Preparation
- Clean any dirt from the substrates. Remove rust, oil, grease, old sealing material, mortar residues etc. from the joint edges before application. Smooth uneven substrates.
- The joint edges must be parallel.
- The tape dimension is calculated using the size table after measuring the joint widths.
Installation on windows
- Cut off approx. 5 cm of the over-compressed section at the start and end of the tape.
- Pull the protective film off the self-adhesive strip and adhere the tape to the clean and dry window profile.
- Make sure that the inside and outside are positioned correctly (printing on the inside).
- Do not stretch the tape.
- Add approx. 1 cm of extra length per metre when cutting the tape.
Installation in corners
- Butt-joint the tape in the corners and compress it longitudinally. Do not install the tape around the blind frame in one piece. Leaks must be prevented. Seal with Flexband adhesive, Wütop film adhesive or All-In-One connection adhesive, if available.
Colour | Anthracite |
Backing material | PUR foam |
Width | 58 mm |
Thickness | 15 mm |
Min./max. joint width for watertightness in driving rain | 15-30 mm |
Length of roll | 4.5 m |
Min./max. processing temperature | 5 to 25 °C |
Min./max. temperature resistance | -30 to 80 °C |
Min. resistance against driving rain (pressure)/conditions | 750 Pa / in accordance with DIN 18542-MF1 |
Building material class/conditions | B1 - Of low flammability / in accordance with DIN 4102 |
Stress group | MF1 |
Ultraviolet resistance | Yes, when installed to be resistant to driving rain |
Resistance against | Weather, with rain-tight installation |
Heat conductance λ | 0.048 W/(m*K) |
Heat conductance λ conditions | in accordance with DIN 52612 |
Building material compatibility | Conventional building materials |
Range of applications | Sealing |
Shelf life from production/conditions | 18 Month / at 1°C to 20°C |