Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Vario ridge and hip batten bracket

Ridge/ridge lath support, Vario
RIDGSPRT-VARIO-BIG

Art.-no. 068101460
EAN 4038898510338
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Installation using all conventional sizes of Ø 6 mm screws (minimum length: 80 mm)
  • Continuously height-adjustable, universal ridge and hip batten bracket

  • Economically rapid and easy installation and adjustment of ridge/hip battens

  • Versatile applications using various screw lengths

  • Higher pull-out strength than conventional batten brackets

  • Material: high-strength, UV-stabilised and weather-resistant polyamide
Notice

According to ZVDH (German Central Association of the Roofing Trade) guidelines, manufacturers must verify the rated loads of ridge/hip batten brackets. The fasteners used must also be able to absorb a force of 0.6 kN per metre perpendicular to the position of the ridge or hip. When combined with Würth Assy screws, the Vario ridge and hip batten bracket achieves a strength of 0.6 kN per fastening point with a screw-in depth of just 40 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PA - Polyamide

Securing of lath thickness

30 x 50 horizontal, 40 x 60 upright

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
ASSY® 3.0 zinc-plated blue chipboard screw

SCR-CS-MPK-WO-AW30-(A3K)-6X110/70

ASSY 3.0
For universal use in furniture construction, shopfitting, interior fitting, roofing and carpentry applications
x 100 pcs
ASSY® 3.0 zinc-plated blue chipboard screw

SCR-CS-MPK-WO-AW30-(A3K)-6X120/70

ASSY 3.0
For universal use in furniture construction, shopfitting, interior fitting, roofing and carpentry applications
x 100 pcs
ASSY® 3.0 zinc-plated blue chipboard screw

SCR-CS-MPK-WO-AW30-(A3K)-6X140/70

ASSY 3.0
For universal use in furniture construction, shopfitting, interior fitting, roofing and carpentry applications
x 100 pcs
ASSY® 3.0 zinc-plated blue chipboard screw

SCR-CS-MPK-WO-AW30-(A3K)-6X220/70

ASSY 3.0
For universal use in furniture construction, shopfitting, interior fitting, roofing and carpentry applications
x 100 pcs
ASSY® 3.0 zinc-plated blue chipboard screw

SCR-CS-MPK-WO-AW30-(A3K)-6X60/37

ASSY 3.0
For universal use in furniture construction, shopfitting, interior fitting, roofing and carpentry applications
x 200 pcs
ASSY® 3.0 zinc-plated blue chipboard screw

SCR-CS-MPK-WO-AW30-(A3K)-6X90/50

ASSY 3.0
For universal use in furniture construction, shopfitting, interior fitting, roofing and carpentry applications
x 100 pcs
ASSY® 3.0 zinc-plated yellow chipboard screw

SCR-CS-MPK-WO-AW30-(A2L)-6X120/70

ASSY 3.0
For universal use in furniture construction, interior fittings and carpentry.
x 100 pcs
ASSY® 3.0 zinc-plated yellow chipboard screw

SCR-CS-MPK-WO-AW30-(A2L)-6X130/70

ASSY 3.0
For universal use in furniture construction, interior fittings and carpentry.
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information