Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Vario roof hook

Roof hook, Vario
ROOKHOK-ALU-VARIO-PL110X95MM-30MM
ZEBRA

Art.-no. 0865994851
EAN 4052703322367

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Special type for attaching vertical mounting rails

Aluminium



Universally adjustable


  • Variable bar height in roof batten area: 40–51 mm

  • Lateral adjustment in roof batten area: 75 mm

  • Height adjustment in rail area: Up to 20 mm


Ribbing on bracket


Optimum positive and friction locking



Fully pre-assembled


Mounting rail, 39 x 37 mm, 47 x 37 mm, 60 x 37 mm, can be attached to the roof hook without preparatory work.



Maximum load values without resting on roof tiles


  • Pressure parallel to roof surface: 0.7 kN

  • Pressure perpendicular to roof surface: 1.5 kN

  • Tensile force perpendicular to roof surface: -1.5 kN
Notice

We recommend using two ASSYplus pan head wood screws, 8 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Base hole diameter

9 mm

Material

Aluminium

Baseplate length

110 mm

Adjustment range

75 mm

Product weight (per item)

621.000 g

Bar height

40 - 51 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information