Vent and bird screen mesh
Ventilation and bird grille 5 m
VENTGRILROLL-BLACK-50MMX5M
Art.-no. 068100750
EAN 4011231559638
Register now and access more than 125,000 products
- Highly impact-resistant PP
- Light-resistant
- Weather-resistant
- Elliptical hole arrangement
Datasheets(X)
Colour | Black |
Length | 240 m |
Width | 50 mm |
Length of roll | 5 m |
Number of rolls | 48 PCS |
Material | PP - Polypropylene |