Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

W-ABZ window installation rail

Fall protected window mounting rail W-ABZ
WNDWINSTL-W-ABZ-D138-10-60-W.SCR-M8-RED

Art.-no. 0479760138
EAN 4058794454970
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Fall-proof, adjustable window mounting with approval

Fall-proof installation with approval



Systematic, flexible, secure


The W-ABZ window installation system enables fall-proof window installation in line with all the applicable guidelines and regulations.

Notice

The dimensions are based on the following approvals, standards and guidelines:


  • Z-14.4-728 Fall-proof window element mounting

  • ETA-08/0190 Plastic anchors for multiple anchoring of non-load-bearing systems in concrete and
    masonry

  • ETA-11/0190 Self-tapping screws for use in timber constructions

  • ETB Guideline "Fall prevention components"

  • Guidelines for planning and executing the installation of windows and exterior doors, in particular Chapter 5 (art. no.: 5995000000).

  • Eurocode 1 - Effects

General construction permit Z-14.4-728

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Solid sand-lime brick, concrete, coniferous wood C24

  • For fall-proof window installation
Instructions
  • Please follow the installation instructions.

  • The W-ABZ window installation system is additionally attached to your window mounting to prevent falls.

  • The W-ABZ mounting system can also be mounted circumferentially and used as an approved window mounting system. For example, the transfer of the wind load can be determined and verified.

Length

138 mm

Material

Steel

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
piasta® drilling screw, hexagon head A2 stainless steel with drill tip and moulded thread made of hardened steel

SCR-DBIT-WS3/8-(RUS)-6,3X27

ZEBRA PIASTA
For attaching metal profiles to metal substructures made of steel or aluminium
x 500 pcs
Concrete screw with pan head W-BS/S

CONCSCR-(W-BS/P)-(A2K)-TX30-5-25-6X60

Ideal for fastening mounting rails, panel materials or fire-protection panels, zinc-plated steel
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information