W-BS concrete screw, type S steel, ZFC Silver Solid
ANC-(W-BS/S)-(ZFC-SS)-SW15-45-10X100
Art.-no. 5929421045
EAN 4068362334139
Register now and access more than 125,000 products
- 720 hours in the salt spray test in accordance with DIN EN ISO 9227‑NSS
- 480 hours in the condensation test in accordance with DIN EN ISO 6270
- 15-25 years of protection under C4 environmental conditions
The specified duration of protection is a guideline and corresponds to the expected service life until the first maintenance or repair. During this period, it must be possible to access the component and check it for corrosion.
Datasheets(X)
- Equipped with a high-quality zinc-flake coating, ideal for applications with increased requirements in damp environments and industrial atmospheres.
- Due to the zinc-flake coating (ZFC Silver Solid) with a minimum layer thickness of 17 µm, this concrete screw is suitable for applications up to corrosion class C4.
Anchor size | 10 mm |
Anchor length (l) | 100 mm |
Attachment height (t fix 1) | 45 mm |
Attachment height (t fix 2) | 25 mm |
Attachment height (t fix 3) | 15 mm |
Thread diameter | 12 mm |
Nominal drill-bit diameter (d 0) | 10.0 mm |
Drill hole depth (h 1.1) | 65 mm |
Drill hole depth (h 1.2) | 85 mm |
Drill hole depth (h 1.3) | 95 mm |
Embedding depth (h nom1) | 55 mm |
Embedding depth (h nom2) | 75 mm |
Embedding depth (h nom3) | 85 mm |
External drive | WS15 |
Material | Steel |
Surface | Flake zinc |
Washer diameter | 20 mm |
Head diameter | 20 mm |
Through-hole in the component to be connected (d f) | 14.0 mm |
Head type | Hexagon head |