W6RK profile double cylinder for keyed-alike original systems
Double cylinder W6RK locking system keyed alike
DBCYL-W6RK-KD-KA-1STSYS-(NI)-45X50MM
Art.-no. 5688040185
EAN 4054458674050
Register now and access more than 125,000 products
- Due to the reversible key, which has grooves and milled recesses on both sides, it can be easily and conveniently inserted into the lock cylinder in both directions
- The integrated drill protection in each cylinder provides additional protection
- Three strong nickel silver keys are supplied with each cylinder
- The cylinders feature a compact design
- Each system in an order (half, double or thumbturn cylinder) is unique and is manufactured to customer specifications
- A security card (proof of ownership) is provided with each system
- Easy to use without locking diagram via article number
Locking systems are special-order products. The customer does not have the right to return or exchange the product.
The delivery time is approx. 6-10 working days.
Additional keys for the original system can be ordered using art. no. 5688040820.
Subsequent and replacement deliveries are only possible when proof of ownership (security card) is presented via the configurator
Datasheets(X)
![]() | |
Type of closure | Keyed alike |
External length x internal length | 45 x 50 mm |
Length | 95 mm |
Emergency and danger function (lockable on both sides) | Yes |
Material | Brass / steel |
Surface | Nickel plated |
Gloss level | Matt |
Material of keys | Nickel silver |
Number of keys | 3 PCS |
Standards | EN 1303:2005, DIN 18252 |
| Classification key according to EN 1303:2005 | |||||||
| 1 | 6 | 0 | 0 | 0 | A | 5 | 1*) |
| *) Since the tested locking cylinder does not have built-in core extraction protection, attack resistance class 1/BZ is achieved only when combined with a security door fitting in accordance with EN 1906 or DIN 18257 with built-in core extraction protection. | |||||||
