Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

WDM 1-26 laser distance meter

LASRDISTM-(WDM1-26)

Art.-no. 5709300521

EAN 4068362095221

Individual price display after login
WDM 1-26 laser distance meter

Art.-no. 5709300521

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Handy, lightweight and precise laser distance meter for measuring lengths and calculating areas.

Robust, compact and handy device for everyday use:



  • Extremely simple, intuitive operation

  • Measurements in indoor and outdoor areas

  • Robust design with IP54 protection against dust and splash water

  • Good measurement accuracy of ± 2.5 mm, with a range of up to 40 m
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaThe laser distance meter can be used for all work requiring precise length and area measurements, such as construction, building renovation, pipe laying, landscaping and surveying.

Max. length measuring range

40 m

Number of rechargeable batteries/batteries

0 PCS

Type of rechargeable battery/battery

Alkali

Length

115 mm

Width

43.5 mm

Height

23 mm

Min./max. temperature conditions

0 to 40 °C

IP protection class

IP 54

Error of measurement for length (+/-)

+/- 2.5 mm

Laser category

2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information