Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

WET WIPES disinfecting towels

WET WIPES disinfecting towels
DISINFWP-WET-500PCS

Art.-no. 0890900050

EAN 4062856511242

Individual price display after login
WET WIPES disinfecting towels

Art.-no. 0890900050

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Number of cloths

500 PCS

Density

10 g/ml

Smell/fragrance

Characteristic

Shelf life from production

24 Month

Conditions to maintain shelf life from production

cool and dry storage area, no exposure to sunlight, 15°C to 25°C

Shelf life from production/conditions

24 Month / cool and dry storage area, no exposure to sunlight, 15°C to 25°C

Chemical basis

Ethanol

Colour

White coloured

Weight of content

4 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information