Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

WLH 1+1 AC/R cordless LED hand-held lamp

Cordless LED hand-held lamp WLH 1+1 AC/R
LAMP-CORDL-LED-(WLH1+1-AC/R)

Art.-no. 0827940116
EAN 4056807748450

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Rechargeable (R) lamp can be charged during mains operation (AC).

Light can remain permanently connected to the mains


State-of-the-art lithium-ion battery technology and built-in overload protection enable simultaneous charging and operation.



The light can be quickly and easily disconnected from the mains using a push button


Quick-release function



Significantly longer service life than conventional rubber neoprene RN-F cables


High-quality polyurethane BQ-F cable



3 light programs to choose from


  • Low Power (190 lumens)

  • Power (365 lumens)

  • Torch function (150 lumens)


Flexible mounting


  • 360° rotating and fold-away plastic hook

  • Two powerful magnets to attach to metal surfaces
Notice
  • Battery-operated: For indoor and outdoor use

  • Mains operation: Indoor use (enclosed, dry rooms)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Battery-operated: For indoor and outdoor use

  • Mains operation: Indoor use (enclosed, dry rooms)

Luminous flux main light

365 lm

Luminous flux side light

150 lm

Colour temperature

6000 K

Luminous period of main light

4 h

Luminous period of secondary light

7 h

Charging time

3.5 h

Impact resistance

IK07

IP protection type, lamp

IP 54

IP protection type charger

IP 20

Nominal voltage

3.7 V/DC

Rechargeable battery/battery capacity

2600 mAh

Type of rechargeable battery/battery

Li-lon

Protection class lamp

Protection class III/safety extra-low voltage

Protection class charger

Protection class II/protective insulation

Min./max. charging voltage

100-240 V/AC

Min./max. frequency

50 / 60 Hz

Cable type

H05BQ-F2x1.0 mm²

Power-lead length

5 m

Min./max. operating temperature

0 to 25 °C

Charging temperature min./max.

5 to 30 °C

Length x width x height

309 x 52 x 41 mm

Plug type

E

Spare parts for this product:
WLH 1+1 AC/R power supply For cordless WLH 1+1 AC/R LED hand-held lamps

SP-POWERSUPPLY-LAMP-BTRY-(WLH1-1 AC/R)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information