Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

WOOD CONNECTOR WC-DT

Wood connector WC-DT
WOCON-(WC-DT)-150X68X25

Art.-no. 0681353150

EAN 4099618352461

Individual price display after login
WOOD CONNECTOR WC-DT

Art.-no. 0681353150

Individual price display after login
Quantity
PU
x 60 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Structural dovetail connector made of laminated beech veneer for the installation of solid wood or CLT wall, roof and ceiling elements.
  • The connector has a tapered, dovetail shape for a strong, precise connection between elements

  • High level of factory pre-fabrication via simple CAD planning and machine trimming

  • Connectors are secured quickly and easily using two ASSY 4 PII CSMP screws of 8 mm diameter and length 70, 80, 90 or 110 mm

  • Proper assembly and correct connector alignment are ensured as the connector is inserted into pre-drilled holes of differing sizes

  • 50 % faster assembly time compared to conventional metal connectors thanks to simple pre-assembly, large initial installation clearance during insertion into the milling pocket and the lack of need for wall supports

  • No capital investment thanks to the use of standard milling cutters

  • Manufactured from laminated beech veneer to conserve resources

  • Moisture resistant thanks to high-quality glue and surface protection
Notice
  • CAD models are available for download from various providers of CAD trimming software or from the Würth CAD database

  • Connectors which are not installed should be stored in a dry place to prevent dimensional change due to moisture intake
Application area
Instructions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Structural connector for quick installation of pre-fabricated wall, ceiling and roof elements made of solid wood or CLT

  • Usage class 1 and 2
Instructions

The WC-DT (dovetail) wood connector is a tapered, wedge-shaped connector. It is inserted into pin holes of different sizes and screwed in place with two ASSY 4 PII CSMP screws of 8 mm diameter. The WC-DT connector and hook-on pockets are positioned during the CAD planning of the elements. Once mounted on the timber elements, the WC-DT wood connector is hooked into the tapered pocket located on the connecting component. As the timber structure is lowered, the two timber elements become connected as the WC-DT wood connector is wedged into the milled pocket.

Material

Multiplex beech

Length x width x height

150 x 68 x 25 mm

Diameter of hole

8 mm

Required minimum number of locking screws

2 PCS

Max. installation depth

25 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY® 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head

SCR-CS-MPK-PII-RW40-(A3K)-8X70/32

Special partial thread screw with underhead thread with tightening effect for flat, close-to-edge and high-load-bearing wood-wood and steel-wood connections with no gap in interior finishing or timber construction in dry indoor areas or damp areas
x 50 pcs
ASSY® 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head

SCR-CS-MPK-PII-RW40-(A3K)-8X80/32

Special partial thread screw with underhead thread with tightening effect for flat, close-to-edge and high-load-bearing wood-wood and steel-wood connections with no gap in interior finishing or timber construction in dry indoor areas or damp areas
x 50 pcs
ASSY® 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head

SCR-CS-MPK-PII-RW40-(A3K)-8X90/32

Special partial thread screw with underhead thread with tightening effect for flat, close-to-edge and high-load-bearing wood-wood and steel-wood connections with no gap in interior finishing or timber construction in dry indoor areas or damp areas
x 50 pcs
ASSY® 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head

SCR-CS-MPK-PII-RW40-(A3K)-8X110/50

Special partial thread screw with underhead thread with tightening effect for flat, close-to-edge and high-load-bearing wood-wood and steel-wood connections with no gap in interior finishing or timber construction in dry indoor areas or damp areas
x 50 pcs
ASSY® 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head

SCR-CS-MPK-PII-RW40-(A3K)-8X130/60

Special partial thread screw with underhead thread with tightening effect for flat, close-to-edge and high-load-bearing wood-wood and steel-wood connections with no gap in interior finishing or timber construction in dry indoor areas or damp areas
x 50 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY® 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head

SCR-CS-MPK-PII-RW40-(A3K)-8X70/32

Special partial thread screw with underhead thread with tightening effect for flat, close-to-edge and high-load-bearing wood-wood and steel-wood connections with no gap in interior finishing or timber construction in dry indoor areas or damp areas
x 50 pcs
ASSY® 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head

SCR-CS-MPK-PII-RW40-(A3K)-8X80/32

Special partial thread screw with underhead thread with tightening effect for flat, close-to-edge and high-load-bearing wood-wood and steel-wood connections with no gap in interior finishing or timber construction in dry indoor areas or damp areas
x 50 pcs
ASSY® 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head

SCR-CS-MPK-PII-RW40-(A3K)-8X90/32

Special partial thread screw with underhead thread with tightening effect for flat, close-to-edge and high-load-bearing wood-wood and steel-wood connections with no gap in interior finishing or timber construction in dry indoor areas or damp areas
x 50 pcs
ASSY® 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head

SCR-CS-MPK-PII-RW40-(A3K)-8X110/50

Special partial thread screw with underhead thread with tightening effect for flat, close-to-edge and high-load-bearing wood-wood and steel-wood connections with no gap in interior finishing or timber construction in dry indoor areas or damp areas
x 50 pcs
ASSY® 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head

SCR-CS-MPK-PII-RW40-(A3K)-8X130/60

Special partial thread screw with underhead thread with tightening effect for flat, close-to-edge and high-load-bearing wood-wood and steel-wood connections with no gap in interior finishing or timber construction in dry indoor areas or damp areas
x 50 pcs
ASSY® 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head

SCR-CS-MPK-PII-RW40-(A3K)-8X150/80

Special partial thread screw with underhead thread with tightening effect for flat, close-to-edge and high-load-bearing wood-wood and steel-wood connections with no gap in interior finishing or timber construction in dry indoor areas or damp areas
x 50 pcs
ASSY® 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head

SCR-CS-MPK-PII-RW40-(A3K)-8X170/80

Special partial thread screw with underhead thread with tightening effect for flat, close-to-edge and high-load-bearing wood-wood and steel-wood connections with no gap in interior finishing or timber construction in dry indoor areas or damp areas
x 50 pcs
ASSY® 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head

SCR-CS-MPK-PII-RW40-(A3K)-8X190/80

Special partial thread screw with underhead thread with tightening effect for flat, close-to-edge and high-load-bearing wood-wood and steel-wood connections with no gap in interior finishing or timber construction in dry indoor areas or damp areas
x 50 pcs
ASSY® 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head

SCR-CS-MPK-PII-RW40-(A3K)-8X210/100

Special partial thread screw with underhead thread with tightening effect for flat, close-to-edge and high-load-bearing wood-wood and steel-wood connections with no gap in interior finishing or timber construction in dry indoor areas or damp areas
x 50 pcs
ASSY® 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head

SCR-CS-MPK-PII-RW40-(A3K)-8X230/100

Special partial thread screw with underhead thread with tightening effect for flat, close-to-edge and high-load-bearing wood-wood and steel-wood connections with no gap in interior finishing or timber construction in dry indoor areas or damp areas
x 50 pcs
ASSY® 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head

SCR-CS-MPK-PII-RW40-(A3K)-8X250/100

Special partial thread screw with underhead thread with tightening effect for flat, close-to-edge and high-load-bearing wood-wood and steel-wood connections with no gap in interior finishing or timber construction in dry indoor areas or damp areas
x 50 pcs
ASSY® 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head

SCR-CS-MPK-PII-RW40-(A3K)-8X270/100

Special partial thread screw with underhead thread with tightening effect for flat, close-to-edge and high-load-bearing wood-wood and steel-wood connections with no gap in interior finishing or timber construction in dry indoor areas or damp areas
x 50 pcs
ASSY® 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head

SCR-CS-MPK-PII-RW40-(A3K)-8X290/100

Special partial thread screw with underhead thread with tightening effect for flat, close-to-edge and high-load-bearing wood-wood and steel-wood connections with no gap in interior finishing or timber construction in dry indoor areas or damp areas
x 50 pcs
ASSY® 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head

SCR-CS-MPK-PII-RW40-(A3K)-8X310/100

Special partial thread screw with underhead thread with tightening effect for flat, close-to-edge and high-load-bearing wood-wood and steel-wood connections with no gap in interior finishing or timber construction in dry indoor areas or damp areas
x 50 pcs
ASSY® 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head

SCR-CS-MPK-PII-RW40-(A3K)-8X330/100

Special partial thread screw with underhead thread with tightening effect for flat, close-to-edge and high-load-bearing wood-wood and steel-wood connections with no gap in interior finishing or timber construction in dry indoor areas or damp areas
x 50 pcs
ASSY® 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head

SCR-CS-MPK-PII-RW40-(A3K)-8X350/100

Special partial thread screw with underhead thread with tightening effect for flat, close-to-edge and high-load-bearing wood-wood and steel-wood connections with no gap in interior finishing or timber construction in dry indoor areas or damp areas
x 50 pcs
ASSY® 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head

SCR-CS-MPK-PII-RW40-(A3K)-8X370/100

Special partial thread screw with underhead thread with tightening effect for flat, close-to-edge and high-load-bearing wood-wood and steel-wood connections with no gap in interior finishing or timber construction in dry indoor areas or damp areas
x 50 pcs
Partition wall tape B1

DIVIDRTPE-SOUDAMP-B1-3X50MM-30M

One-sided self-adhesive PE foam for preventing acoustic bridges when installing dividers. Proven joint acoustic insulation in accordance with DIN 52210 RST, W = 58 dB. Resistant to UV, ageing and weathering.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
ABS 18 COMPACT M-CUBE cordless drill driver

DRLDRIV-CORDL-(ABS 18 COMPACT)-2X5AH

Compact, powerful brushless cordless drill driver for medium-duty screwing and drilling work
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information