Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

WSDV plastic multiple outlet

WSDV plastic multiple outlet
PWRDISTR-PLA-WSDV2

Art.-no. 0774770002

EAN 4056807487717

Individual price display after login
WSDV plastic multiple outlet

Art.-no. 0774770002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Portable, compact and robust design
  • FI and LS switches are securely protected behind a lockable built-in window

  • Installation sockets are securely protected thanks to projecting housing

  • Impact and weather-resistant plastic housing

  • Stackable to save space

  • Made in Germany
Notice

Portable socket distributor as a special supply point for connecting AC and three-phase power consumers on construction sites downstream of a connection distributor cabinet or a distributor/end distributor cabinet in line with DIN VDE 0100 Part 704.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For indoor and outdoor use

  • Portable socket distributor as a special supply point for connecting AC and three-phase power consumers on construction sites downstream of a connection distributor cabinet or a distributor/end distributor cabinet in line with DIN VDE 0100 Part 704.

Type description

WSDV2

Output

Six shockproof sockets 16 A, 250 V, 1 CEE 32 A, 5 pin, 400 V, 2 CEE 16 A, 5 pin, 400 V

Input

CEE 32 A, 5 pin, 400 V

Main fuse

1 FI 40/0,03 A, type A, 3 LS 16 A, 1P, C, 2 LS 16 A, 3P, C

Connected load

22 kVA

IP protection class

IP 44

Protection class

Protection class II/protective insulation

Min./max. temperature conditions

-25 to 35 °C

Material

Plastic

Length x width x height

396 x 238 x 322 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Magno padlock

PADLOK-MAGNO-BRS-30MM

From size 30 upwards, the shackle locks on both sides for increased stability
CEE extension lead

EXTLD-CEE-(H07RN-F5G4,0)-32A-400V-10M

Heavy rubber hose line H07RN-F
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information