WSH II 9-13 anti-glare cassette for automatic welding helmet
Anti-glare cassette auto weld. helmet WSH II 9-13
ANTIGLARECAS-(F.WELDHELM-0984670100)
Art.-no. 0984670110
EAN 4049557647678
Register now and access more than 125,000 products
Automatic or manual mode
- For automatically adapting the protection level or for manually adjusting to the arc intensity.
- Fully automatic darkening in a fraction of a millisecond
Replaceable spare battery for a continuous power supply
Grinding mode for deactivation of the cassette's darkening, which does not re-activate in the event of sparks (flickering)
Datasheets(X)
Translucency when not activated | Protection level 4 |
Translucency when activated | Protection level 9-13 |
Width x height x thickness | 110 x 90 x 7 mm |
Width of field of vision x height of field of vision | 100 x 50 mm |
Width of field of vision | 100 mm |
Height of field of vision | 50 mm |