Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Wallpaper smoothing brush With a mixture of China and polyester bristles

Wallpaper brush with china and polyester bristles
WLPAPBRSH-CHG-300X105MM

Art.-no. 0693009001
EAN 4052703208098

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Protects the wallpaper surface


  • Even with firm pressure, the surface is not damaged thanks to the soft, elastic bristles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all wallpaper types, particularly for delicate papers with surface texturing such as fleece, vinyl, textile wallpapers

Length

300 mm

Width

105 mm

Length of bristles

45 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information