Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Wash bucket with strainer insert

Wash bucket with sieve insert
BCKT-WASH-W.SIEVEINSERT

Art.-no. 069510020
EAN 4099618592348

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

A practical aid and key tool for professional car washing
  • This black, transparent wash bucket has a generous capacity of 19 litres, enabling efficient cleaning with water and shampoo in one go without the hassle of refilling.

  • The wash bucket is equipped with an innovative dirt strainer that plays a crucial role in vehicle washing.

  • This sophisticated design ensures that dirt and impurities are reliably separated and remain underneath the strainer. As a result, the water in the upper area remains cleaner, which significantly increases the efficiency of the cleaning process.

  • A particularly advantageous feature of the integrated dirt strainer is the prevention of a vortex effect in the water. Since no vortexes are formed in the water, dirt particles cannot be stirred up again, which means that they will not be picked up again by the cleaning sponge or wash mitt.

  • This is especially important for preventing scratches and other damage to the vehicle surface.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • The wash bucket is perfect for washing of any kind, whether it's cars, trucks, boats or around the house.

  • The practical screw-on lid means that the bucket can be transported without spilling any water. Available separately as an accessory, not included in the scope of delivery.

Contents

19 l

Material

PP - Polypropylene

Colour

Black transparent

Material of handle

Metal

Diameter (Ø)

30 cm

Height

39 cm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Lid for wash bucket with strainer insert

LID-WASH-BUCKET-SIEVE-INSERT

A resealable, watertight lid suitable for the wash bucket with strainer insert for professional vehicle detailing
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information