Washer DIN 433, nickel-plated brass, for cylinder head screw
DIN 433 brass nickel-plated
WSH-DIN433-BRS-(E2J)-D10,5
Art.-no. 0400910
EAN 4046778563442
Register now and access more than 125,000 products
Datasheets(X)
Preferably for cheese-head screws
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 18 mm |
Thickness (h1) | 1.6 mm |
Standards | DIN 433 |
Material | Brass |
Surface | Nickel plated |
RoHS-compliant | Yes |
Suitable for | Preferable for cylinder screws |
