Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Washer ISO 7089 copper plain

ISO 7089 copper plain
WSH-ISO7089-CU-5

Art.-no. 515002005

EAN 4059608999847

Individual price display after login
Washer ISO 7089 copper plain

Art.-no. 515002005

Individual price display after login
Quantity
PU
x 2000 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M5

Internal diameter (d1)

5.3 mm

Outer diameter (d2)

10 mm

Thickness (h1)

1 mm

Standards

ISO 7089

Material

Copper

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information