Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Washer ISO 7092 steel 300 HV plain

ISO 7092 plain steel, 300 HV
WSH-ISO7092-300HV-8

Art.-no. 515005108

EAN 4046777291117

Individual price display after login
Washer ISO 7092 steel 300 HV plain

Art.-no. 515005108

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M8

Internal diameter (d1)

8.4 mm

Outer diameter (d2)

15 mm

Thickness (h1)

1.6 mm

Standards

ISO 7092

Material

Steel

Vickers hardness, HV

300 HV

Surface

Plain

RoHS-compliant

Yes

Locking function

Embedding locking device

Suitable for

Preferable for cylinder screws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information