Washer
ISO 7092 polyamide 6.6 natural
WSH-ISO7092-PA6.6-4
Register now and access more than 125,000 products
Datasheets(X)
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.48 mm |
Outer diameter (d2) | 8 mm |
Thickness (h1) | 0.55 mm |
Standards | ISO 7092 |
Material | PA 6.6 - Polyamide |
Surface | Natural |
RoHS-compliant | Yes |
Locking function | Embedding locking device |
Suitable for | Preferable for cylinder screws |