Washer for bolts
DIN 1440 steel zinc plated yellow
WSH-DIN1440-(A3C)-D26,0
Art.-no. 04960026
EAN 4046778598956
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Internal diameter (d1) | 26 mm |
Outer diameter (d2) | 40 mm |
Thickness (h1) | 5 mm |
Standards | DIN 1440 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
