Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Washer nut

Washer nut type 1
MP-OPEL-NUT-WSH-(ZN)-M6

Art.-no. 0501103057

EAN 4047376897397

Individual price display after login
Washer nut

Art.-no. 0501103057

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The captive and simultaneously twistable connection of nut and washer prevents the washer from slipping away and makes it easier to assemble.
  • High retention force
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw

M6

Width across flats

10 mm

Washer diameter

18 mm

Height

7.5 mm

Material

Steel

Surface

Zinc plated transparent

Corresponds to original spare part number

51111835624, N910104006000, 2064162

Corresponds to original spare part number 2

11095121

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information