Washer shape L
NF E 25513 steel zn ptd. thick-layer pass. Shape L
WSH-NFE25513-(ZN8/CN/T0)-L-25X60X4
Register now and access more than 125,000 products
Datasheets(X)
Suitable for screw thread | M24 |
Form | L |
Internal diameter (d1) | 25 mm |
Outer diameter (d2) | 60 mm |
Thickness (h1) | 4 mm |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |