Waste oil suction and collector unit AR 90
Waste oil suction and collector unit AR 90
WASTEOILCOLL-CATCHER/EXTRACTION-90LTR
Art.-no. 071593 970
EAN 4045989267804
Register now and access more than 125,000 products
- Practical and handy device for quickly replacing engine oil on any car
- After depressurisation with compressed air, it extracts engine oil in just a few minutes with one of the supplied suction probes
- Works independently: does not need continuous connection to the air pipe, can be used anywhere and on any vehicle: cars, tractors, small aircraft, motor boats, etc.
- Transparent pre-chamber for monitoring the quantity and quality of the oil collected from the vehicle
- Basin adjustable vertically and horizontally from 166 to 188 cm
- Basin fitted with grille for collecting drips from oil filters
- Tank level indicator
- Pneumatic oil extractor
- Probe holder attached to the shaft
Cannot be used to suck oil, fuel, flammable or corrosive liquids of any kind
For Mercedes cars with built-in suction probe, the suction hose can be connected directly via the connection mounted on the hose
Datasheets(X)
![]() | |
Bin capacity | 90 l |
Min./max. height | 1660-1880 mm |
Max. height | 1880 mm |
Tray capacity | 13 l |
Number of steering rollers | 2 PCS |
Number of fixed rollers | 2 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
