Wedge and wheel lock nut 10 steel with silver zinc-flake coating (DPE)
NUT-WDGELOK-WS10-(DPE)-M6
Art.-no. 5140550106
EAN 4053479823140
Register now and access more than 125,000 products
Datasheets(X)
Wedge lock nuts are ideal for applications involving dynamic loads and extreme vibration. In cases such as these, the combination of nut and wedge lock washer enables screw connections to be installed even more easily and efficiently.
![]() | |
Thread type x nominal diameter (d1) | M6 |
Pitch | 1 mm |
Flange diameter (d2) | 14.2 mm |
Height (h) | 9.2 mm |
External drive | WS10 |
Material | Steel |
Property class | 10 |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 600 h |
Locking function | Locking against self-loosening by mechanical interlocking |
