Wedge and wheel lock nut
Steel 10 Delta Protekt
NUT-WDGELOK-WS16-(DPE)-M10
Register now and access more than 125,000 products
General:
The wedge and wheel lock nut combines a flange nut and a wedge lock washer. This combination provides a high-quality, user-friendly and easy-to-install locking device for demanding screw connections. Wedge lock nuts can also be reused.
Design
The flange nut and wedge lock washer form a single unit and are supplied pre-assembled. The connector is captive ensuring that the wedge lock nut is always correctly positioned and installed.
Datasheets(X)
Wedge lock nuts are ideal for applications involving dynamic loads and extreme vibration. In cases such as these, the combination of nut and wedge lock washer enables screw connections to be installed even more easily and efficiently.
Thread type x nominal diameter (d1) | M10 |
Pitch | 1.5 mm |
Flange diameter (d2) | 21.8 mm |
Height (h) | 15.2 mm |
External drive | WS16 |
Material | Steel |
Property class | 10 |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 600 h |
Locking function | Locking against self-loosening by mechanical interlocking |