Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Welding helmet Stella

Welding helmet Stella
WELDHELM-STELLA-DIN(9-13)-BLACK

Art.-no. 0984700659

EAN 4099618968310

Individual price display after login
Welding helmet Stella

Art.-no. 0984700659

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Outstanding protection for welding applications

High-impact resistant plastic/Polyamide helmet



Adjustable headgear


Features additional adjustability settings and enhanced support for better comfort and fit



Four infrared detectors


Four independent arc sensors provide superior lens response for obstructed or low amp welding



Auto-Darkening


Lens automatically turns on a the strike of an arc



Protection of eyes from light switching


Three positions for delay time handle



Shade number can be set between 9-13 for different welding processes



Preciseness arc recognition


High-definition optics

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Welding protection for SMAW, MIG (Heavy), MIG (Light), GTAW, MAG/CO2, SAW, PAC, PAW

Translucency when activated

Protection level 9-13

Cassette width x cassette height x cassette thickness

110 x 90 x 9 mm

Width of field of vision x height of field of vision

98 x 55 mm

Energy supply

Solar cells, no battery change required

UV and IR protection

Yes

Min./max. temperature conditions

-5 to 55 °C

Standards

EN 16321-1

Material

Nylon (polyamide)

Min./max. dark-to-light switching time

0.25-0.8 s

Colour

Black

Min. dark-to-light switching time

0.25 s

Product weight (per item)

470.000 g

Light-to-dark switching time

0.2 ms

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information