Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Wheel hub grinder type A With 1/2 inch drive

Wheel hub grinder type A with ½ inch drive
WHLHUBGRIND-NYL-ALU-1/2IN

Art.-no. 05851904

EAN 4050642928435

Individual price display after login
Wheel hub grinder type A With 1/2 inch drive

Art.-no. 05851904

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Special grinder for cleaning the wheel centring apparatus and the contact surface between the wheel and the hub.

Grinding bell with nylon non-woven abrasive disc



Fast removal of rust and deposits on wheel hubs


  • Saves time

  • Tightening torques are no longer distorted


Optimal processing quality


  • Non-sparking

  • Minimal dust created


Use in connection with commercially available electric or battery-powered drills


No special processing machine necessary



Replaceable nylon non-woven abrasive disc


Cost savings

Notice

Use for wheel hub of max. 70 mm diameter. Cleaning is carried out through rotation speed and not through maximum downforce.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

150 mm

Max. rotation speed

1500 rpm

Wheel hub grinder type A With 1/2  including:
1 x
Nylon Sanding Fleece Disc for wheel hub grinders

SNDDISC-NYL-A1/2IN-D150MM

Description:
Diameter: 150 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information