Window construction screw, self-drilling, raised countersunk head, Febos®Plus PH drive
FEBOSplus steel zn ptd. raised cs head H Deltacoll
SCR-DBIT-RSDCS-SORT-H2-(DCO)-3,9X16
Register now and access more than 125,000 products
- Self-tapping screw thread
- Head diameter 7.0 mm
- Self-drilling window construction screw for use in plastic window construction
- For connecting plastic profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
Increased corrosion protection
In salt spray mist testing according to DIN EN ISO 9227-NSS, 240 hours without red rust on base metal corrosion.
Cr(VI)-free corrosion protection layer.
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | ST3.9 |
Length (l1) | 16 mm |
Head diameter (dk) | 7 mm |
Head height (k1) | 3 mm |
Drill tip length (lp) | 6 mm |
Drill tip diameter (dp) | 3.2 mm |
Internal drive | H2 |
Head type | Raised countersunk head |
Shape of tip | Drilling tip |
Thread design | Full thread |
Thread type | Self-tapping screw thread |
Datasheets (0)
Certificates/ Documents (0)