Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Window frame cutting tool EFF 180-68

Joint cutter EFF 180-68
SLCTR-EL-EFF 180-68

Art.-no. 07029112
EAN 4062856096442
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful and handy window joint cutter with exceptional immersion depth
  • Ergonomic bow handle ensures optimum power transmission

  • The immersion depth of up to 68 mm enables deepest immersion

  • Tool-free removable protective cover enables quick and easy tool change

  • Two-stage display warns the user against overloading; in the event of an overload, the overload protection takes effect

  • Adjustable depth stop enables precise adjustment of the work to be carried out

  • Lockable on/off switch allows working in continuous operation
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Particularly suitable for renovation work and for cutting out window frames

Nominal voltage

230 V/AC

Power input

1400 W

Max. idle speed

7300 rpm

Washer diameter

180 mm

Weight of machine

4.7 kg

Cable length

4 m

Max. cutting depth

68 mm

Window frame cutting tool EFF 180-68 including:
Cable
1 x
Cable

SP-CABLE-WITH-PLUG

Quantity: 1 x
1 x
System case 8.4.3

SYSCASE-8.4.3

SYSTEMKOFFER
Description:
500 x 380 x 195 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
1 x
Longlife & Speed RS joint cutter diamond cutting disc

CUTDISC-DIA-LS-RS-WINDOWJOINT-TH2,2-D180

ZEBRA
Description:
Diameter: 180 mm
Premium diamond cutting disc for releasing and removing fitted construction elements such as windows and doors
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information