Wing door cabinet, depth 500 mm With W-SLB system storage boxes, size 1, 2, 3 and 4
Wing door cabinet 500 mm W-SLB size 1/2/3/4
WNGDRCAB-STRG-SLB-FB514S-BOX-RAL5010
Register now and access more than 125,000 products
- Robust sheet steel cabinet construction with different front colours
- Flexible equipment variants, as the shelves can be arranged in a space-saving manner thanks to the 15 mm narrow grid holes
- Optional drawer block with 3 drawers
- Easy-to-use grip lock for easy locking
- The W-SLB system storage boxes allow for flexible working, as the boxes are arranged individually and are also removed for work processes
- Clarity and quick access to materials thanks to optional accessories such as the label field, window, dividers and lid for the W-SLB system storage boxes
Datasheets(X)
Width x depth x height (external dimension) | 1200 x 500 x 1950 mm |
Number of shelves | 7 PCS |
Number of drawers | 3 PCS |
Cabinet colour | Light grey RAL 7035 |
Colour door | Gentian blue RAL 5010 |
Door design | Door insides with retaining rails for system boxes |
Design of the boxes | 21 SLB boxes, size 1 grey, 10 SLB boxes, size 2 grey, 4 SLB boxes, size 3 grey, 6 SLB boxes, size 4 grey, 30 system boxes size 2.1.1 grey |
Material | Sheet steel |
Surface | Powder-coated |
SYSSTRGBOX-SZ4-UNMNTD-GREY
SYSTEMKOFFERJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!