Wing handle With fixed screw
BTFLHNDL-ASSCR-ST-ET-M8X68X38
Art.-no. 5099369838
EAN 4056807253510
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | PA - Polyamide |
Colour of handle | Black |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M8 |
Shank diameter (d2) | 18 mm |
Width of wing on nut (l1) | 68 mm |
Thread length (lg) | 38 mm |
Wing height (h1) | 23 mm |
Shaft height (h2) | 5 mm |
Product weight (per item) | 27.280 g |
