Wing handle nut made of A2 stainless steel, polished
NUT-WNGHNDL-SST-POL-L75MM-M8
Art.-no. 5099305608
EAN 4061975400246
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel A2, 1.4308 |
Surface | Plain |
Design | Polished |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M8 |
Wing length (l1) | 75 mm |
Width of wing on nut (b1) | 3.4 mm |
Wing height (h1) | 35 mm |
Shank diameter (d2) | 21 mm |
Shaft height (h2) | 16.5 mm |
Thread length (lg) | 15 mm |
Product weight (per item) | 122.200 g |
