Wing nut, round wing shape (German type) DIN 315, polyamide 6.6, natural
DIN 315 polyamide 6.6 nature
NUT-WING-DIN315-PA6.6-M8
Art.-no. 034048
EAN 4046777666038
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M8 |
Wing height (h1) | 19 mm |
Width of wing on nut (e1) | 39 mm |
Standards | DIN 315 |
Form | German type |
Material | PA - Polyamide |
Surface | Plain |
RoHS-compliant | Yes |
