Wire rope 1 x 19 PVC-coated A4 stainless steel
WN 5176-005 stainless steel A4 1 x 19
WRECBL-SST/PVC-A4/WHITE-1X19-D5
Art.-no. 5176005005
EAN 4050641656940
Register now and access more than 125,000 products
- Very stiff wire rope thanks to 19 single wires twisted together
- Can only be bended over large radii
- For pressing with the corresponding accessories, the PVC coating in the area of pressure application must be removed
These cables have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
![]() | |
Outer diameter (d1) | 5 mm |
Calculated aggregate breaking force | 8.43 kN |
Min. breaking force | 7.42 kN |
Standards | WN 5176-005 |
Material | Stainless steel A4 |
Surface | Polyvinyl chloride |
RoHS-compliant | Yes |
Material of sheathing | PVC |
