Wire-stripping pliers adjustable VDE
Wire-stripping pliers adjustable VDE, others
WRESTR-ADJ-VDE-160MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length (L) | 160 mm |
Length in inches (L) | 6 in |
Max. wire diameter (Ø) | 5 mm |
Max. wire cross section | 10 mm² |
Material | Steel |
Surface | Chrome plated |
EN standard | 60900 |
Material of handle | 2-component plastic |
