Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Wood connection plate cutter

Wood connecting plate cutter
CTR-CONPLT-WO-AT-TC-S6-22X100MM

Art.-no. 0611100061

EAN 4011231501606

Individual price display after login
Wood connection plate cutter

Art.-no. 0611100061

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For milling holes for wood biscuits
  • Suitable for Würth HVF 710, Lamello junior, Elu doublo, Atlas Copco, Mafell and Kress wood biscuit joiners
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter x thickness x drill hole

100 x 3.97 x 22 mm

Tooth shape

Alternating tooth

Number of teeth

6 PCS

Max. rotation speed

19100 rpm

Material to be processed

Hardwood, Softwood, Chipboard, MDF

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information