Wood screw, countersunk head DIN 97 Countersunk head, slotted
DIN 97 plain A2 stainless steel
SCR-CS-DIN97-WO-A2-3,0X25
Art.-no. 019301325
EAN 4045727867556
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d) | 3 mm |
Length (l) | 25 mm |
Thread length (lg) | 15 mm |
Head diameter (dh) | 5.6 mm |
Head height (k) | 1.65 mm |
Internal drive | Slot |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
