Wooden folding rule
Folding rule wood
FLDRUL-REINFORCED-3M
Art.-no. 071564 60
EAN 4011231745000
Register now and access more than 125,000 products
Good readability
Millimetre pitch on both sides at the top and bottom edges of the sections
Long service life and reliable use
Robust metal hinges that lock firmly in place
Datasheets(X)
Material | Wood |
Colour | 0 - not applicable, White |
Max. length measuring range | 3 m |
Length of link (pivot point) | 300 mm |
Accuracy class | III |
Length (folded up) x width (folded up) x height | 375 x 80 x 30 mm |