Wooden mallet, shape B DIN 7462
WOMALET-METSLEEVE-D70MM
Art.-no. 071573403
EAN 4011231747448
Register now and access more than 125,000 products
- Pressed-on metal sheath
- Hornbeam head, ash handle
Datasheets(X)
Diameter (Ø) | 70 mm |
Length of head | 140 mm |
Material of long handle | Ash |
Length of handle | 320 mm |
Material | Beech |