Work light H3
Work light H3
WRKLGHT-VEH-H3-12/24V
Register now and access more than 125,000 products
- Shockproof, impact resistant and chemical resistant housing
- Rotates through 360 degrees thanks to U-bar attachment
- U-bar attachment with Ø 6.5 mm hole for M6
- Hella-compatible
Without bulb fitting
Datasheets(X)
Form | Square |
Lamp type | Halogen |
Min./max. nominal voltage | 12 / 24 V/DC |
Material of headlight lens | Glass |
With handle | No |
With switch | No |
Cable connection | Cable grommet |
Length | 100 mm |
Width | 91 mm |
Height | 127 mm |
Approval mark | ADR |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!